Buy more than* S$200* and get FREE SHIPPING

Stainless Spring Bender

3.00 (1)
Purpose
Exclusive use for copper tubing coils, Exclusive use for copper tubing coils
Overall Length (mm)
2500
Material
Stainless
...see all>
Product Options
ADD TO CART
Size (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8(9.53mm)   1PC 1 FS-510SB-3 45505257 57.99 SGD
In stock
1/2(12.7mm)   1PC 1 FS-510SB-4 45505266 84.99 SGD
In stock
3/4(19.05mm) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS-510SB-6 45505284 169.99 SGD
Shipped after 2018-05-01
5/8(15.88mm)   1PC 1 FS-510SB-5 45505275 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
3
From Japan
On 2016-10-17 21:18:06
Steel is easier to use than honest stain, it seems to be strong, it is here.
This review is about item#45505275.

Related Products