Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dual Thermometer

4.00 (1)
Thermometer Type
Pen-type
Focal Length
0.042361111111, 0.042361111111
Type of display Temperature
Digital
Dimensions (Length L x Width W x Depth D)(mm)
168x23x18, 168x23x18
Emissivity
0.95sigma (fixed), 0.95sigma(fixed)
Response Time (seconds)
Non-contact / 1, contact / 20, Non-contact / 1, the contact / 20
Functions
Non-contact / backlight, low battery indicator, contact / backlight, hold, MaxMin display, low battery indicator, Non-contact / backlight, low battery table view, contact / backlight, hold, MaxMin table view, low battery table shows
Resolution (deg C)
Non-contact /0.1(200degree C more than 1 degree C), contact /0.1, Non-contact /0.1(200deg Cor more1deg C), contact /0.1
Sensor Dimensions (mm)
phi.3.6x135, phi3.6x135
Measurement Method
Non-contact / NDIR, contact / thermistor, Non-contact / NDIR, contact / thermistor
Pricision
The larger of the non-contact / + / over 2% rdg or 2 degree C, contact / + / over 1 degree C (Other), Larger of 2 ℃ or rdg 2%, contact / + - / - non-contact / + / 1 ℃ (other)
Measurment Range (deg C)
Non-contact / over 33 over +250, contact / over 50 over +150, Non-contact / -33 to +250, contact / -50 to +150
Power
LR44 button battery x2, LR44 button battery x 2
Weight (g)
65, 65
Set Contents
Body, LR44 button battery x4, storage case, instruction manual (warranty), Body, LR44 button battery x 4, storage case, instruction manual (warranty)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 FUSO-420N 45505677 169.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For temperature measurement at the place where the equipment is located
4
From Japan
On 2014-02-11 16:23:26
I bought it to grasp the installation position temperature of the equipment in engine development. It is convenient to use because the probe is relatively long. However, I feel that response is not very good because I have heat capacity. But at this price, we think that it is enough for a half tasteful personal use. that's all, thank you very much.
This review is about item#45505677.

Related Products