Buy more than* S$200* and get FREE SHIPPING

Pen-Type Thermometer

Thermometer Type
Pen-type
Focal Length
0.042361111111, 0.042361111111
Type of display Temperature
Digital
Emissivity
0.95sigma (fixed), 0.95sigma(fixed)
Response Time (seconds)
1, 1
Functions
LED light, low battery indicator, LED lights, low battery table shows
Resolution (deg C)
0.2(-9.9-+199.9), 0.2(-9.9 to +199.9)
Pricision
+ / Over 2.5% rdg or 2.5 larger degree C, + The larger of 2.5 ℃ or rdg 2.5%
Measurment Range (deg C)
-33-+250, -33 to +250
Power
Thermometer / LR44 button battery x2, LED / AAA battery x1, Thermometer / LR44 button batteries x 2, LED / AAA battery x 1
Weight (g)
60, 60
Dimension (mm)
phi.13x145, phi13x145
Set Contents
Body, LR44 button battery x2, AAA battery x1, instruction manual (warranty), Body, LR44 button batteries x 2, AAA battery x 1, Instruction Manual (warranty)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FUSO-420LS 45505686 129.99 SGD
In stock
ADD TO CART

Related Products