Buy more than* S$200* and get FREE SHIPPING

Non Dispersive Infra Red Type Key Holder Thermometer

Thermometer Type
Key holder type
Focal Length
0.042361111111, 4.23611111111111E-02
Type of display Temperature
Digital
Emissivity
0.95sigma (fixed), 0.95Σ (fixed)
Response Time (seconds)
1, 1
Functions
Low battery display, Low battery indicator
Resolution (deg C)
0.2(-9.9-+199.9), 0.2(-9.9 - +199.9)
Pricision
+ / Over 2.5% rdg or 2.5 larger degree C, +/-the larger of 2.5deg C or rdg 2.5%
Measurment Range (deg C)
-33-+250, -33 - +250
Power
LR44 button battery x2, LR44 button battery x2
Weight (g)
60, 60
Dimension (mm)
phi.13x65, phi13x65
Set Contents
Body, LR44 button battery x2, instruction manual (warranty), Body, LR44 button batteries x2, manual (warranty)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FUSO-420CK 45505695 95.99 SGD
In stock
ADD TO CART

Related Products