Buy more than* S$200* and get FREE SHIPPING

4chUSB Data Recorder Thermometer

Thermometer Type
Handy type
Interface
RS-232C,USB
Type of display Temperature
Digital
Dimensions (Length L x Width W x Depth D)(mm)
174x68x42
Operating Environment
0 over 50 degree C, less than 80% rh
Display
A liquid crystal display, the display cycle once / sec
Recording Medium
USB memory (1G over 16G) corresponding
Functions
Data hold, MaxMin temperature display, auto / manual power off, low battery indicator
Resolution Capability
0.1 degree C / 1 degree C
Measurement Method
K / J / R / E / T thermocouple, Pt100ohm
Pricision
K thermocouple, J thermocouple / + / over (0.5% rdg. + 1 degree C), Pt100ohm / + / over (0.4% rdg. + 1 degree C)
Power
AAA batteries x6, current consumption about DC9mA
Weight (g)
About 310
Measuring Range
K thermocouple / over 199.9 over + 1300 degree C, J thermocouple / over 100 over + 1150 degree C, Pt100ohm / over 199.9 over + 850 degree C (it depends on the sensor)
Accessories
AAA batteries x6, instruction manual (with warranty), bead type K thermocouple sensor TPK over 01 (1.2m) x4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-947USB 45505704 -
Discontinued
[x]
ADD TO CART

Related Products