Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Shredder

1.00 (1)
Slot Width (mm)
220
Shredding Speed
1.5m / minute
Dust Box Capacity (L)
8.5
Cross Cut Shred Width (mm)
4x35
Cutting Capacity
(Up to) five, (rated) five
Continuous Opreration Time (min)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
155x330x380
Power Consumption (W)
70
Color
Black
Weight (kg)
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-052C-BS 45505905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
A4 copy paper cutting
1
From Japan
On 2013-07-16 09:40:45
I inserted five copies of each copy paper and stopped with a paper jam. The dust box did not fill up, and the cut paper is wrapped around the roller as it is. Since it is not possible to efficiently remove paper jams, it is only necessary to disassemble it and remove it with a radio pliers. After removing it completely, I put it one by one, but it did not have 100 sheets and it did not move.
This review is about item#45505905.

Related Products