Buy more than* S$200* and get FREE SHIPPING

Small Size Stapler

3.75 (12)
Nail Loading Number (pieces)
50
Maximum Stapling Depth (mm)
51
Weight (g)
49
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M5101 45506063 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 3
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Collect items of the same price
2
From Japan
On 2018-02-18 14:53:03
Because it is not frequently used, this cheap unit price is enough
This review is about item#45506063.
Stapling of materials for distribution
5
From Japan
On 2018-02-05 19:17:30
I just wanted it was cheap and tried purchasing. I am satisfied because it can be used extremely ordinary.
This review is about item#45506063.
For office work
5
From Japan
On 2018-01-19 14:14:48
I bought it just one year ago from now, but I am allowed to use it without any breakage.
This review is about item#45506063.
Used for office work
5
From Japan
On 2017-05-26 20:10:50
I think that I did a good shopping because the price is cheap so much, it seems easy to break as well.
This review is about item#45506063.
Paper binding
2
From Japan
On 2017-02-04 07:42:57
Because it was considerably cheap, I bought it, but it was a corresponding item. There is no weight feeling when you have it, huh! There was no fresh satisfaction feeling, such as, I am slightly dissatisfied. It is 100% to stop the stapler, it feels like you need your fingers.
This review is about item#45506063.
To stop few documents
3
From Japan
On 2017-01-16 14:26:23
I bought few papers with little documents. It is a size that does not get in the way.
This review is about item#45506063.
Clerical work
5
From Japan
On 2016-11-14 15:02:33
Crappy, but I was satisfied with the amount. It is cheaper and better than 100.
This review is about item#45506063.
For office use
2
From Japan
On 2015-08-20 12:37:21
Accuracy is price, it is less than 100 makers or more made by manufacturer. Because it is a little small, it will contain 1 set of staples and about 6/5 (laugh). If you increase 2 to 3 mm more then 2 sets will be refreshed, how did this happen. The precision of the magazine is very bad, if the staple becomes 5 to 6 or less, or the center folding of the staple set occurs, the discharge failure is likely to occur. I think that it is a bit tough to gather up and pack the remainder of 3 to 10 staples. There may be individual differences, but the thing that arrived was difficult because the opening of the clincher arm was very hard. I thought about fixing with a pliers, but ... I quit. Because others seemed to be broken. Although it is not frequently used, it does not matter well to the extent of the above, but if you frequently use it, you should have a well-established long-established manufacturer product.
This review is about item#45506063.
Documents etc.
1
From Japan
On 2015-07-19 16:42:27
It is hard to use. In this case 100 would be better.
This review is about item#45506063.
To stop documents!
5
From Japan
On 2014-10-17 14:43:43
It's user-friendly, so we do not see any improvement.
This review is about item#45506063.

Related Products