Buy more than* S$200* and get FREE SHIPPING

Middle Size Stapler

3.22 (9)
Needle Loading Method
Magazine slide method
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
70
Filing Capacity
70 sheets (30 sheets with a needle length 6mm, 70 pieces with a needle length 10mm) - 2 at 75g / m 2 paper
Weight (g)
879
Compatible
No. 3 needle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M50SF 45506072 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 2
Review Rating: 3.22
9 Customer Reviews
The reviews are automatic translation.
Summary of estimates
5
From Japan
On 2016-09-29 19:57:59
It is easy to close it without too much force and there is no deviation.
This review is about item#45506072.
To document binding.
3
From Japan
On 2016-08-26 16:55:14
Although it was written in other reviews, explanation of the replacement of the needle is not written in the box (or description) and it is very unkind. I saw it on a personal computer, but I am operating with my right hand, but camera angle from the right. It is hidden in the hand and can not be seen. How about studying a bit more.
This review is about item#45506072.
How to insert a needle ...
4
From Japan
On 2016-03-11 16:57:28
Because I did not have instructions, I did not know how to put the needle at first, it seemed to be broken.
This review is about item#45506072.
Thick closure
5
From Japan
On 2015-11-06 15:58:43
No problem.
This review is about item#45506072.
Document binding with many sheets
2
From Japan
On 2015-10-27 18:07:45
Once the needle does not come out twice, it can not be bound and you can staple the staple with a tapping tong and pull out the needle to the tip. Although the binding results are good, how about having a poor needle once in two times?
30 sheets per month Use receipts to use Use
5
From Japan
On 2015-05-02 18:57:55
It is very easy to use.
This review is about item#45506072.
Contract documents etc. Binding
3
From Japan
On 2015-04-30 15:03:26
It can be used normally. I think that it is easy to enter power and good. Cheap and good shopping was made.
This review is about item#45506072.
Organization of company documents
1
From Japan
On 2014-07-25 16:42:41
Closing the lever leaves two needles at the same time. With a probability of around 80%. One stopped normally and one coming out at the same time comes out in a strange direction and comes out, so the needle will be very useless for closing. Until now, I bought various items, but I felt disappointed with buying cheap items for the first time.
This review is about item#45506072.
Organizing documents
1
From Japan
On 2014-02-27 13:22:21
Especially when thinking that it is equivalent to other manufacturer products and fails to purchase The lever which is most important needle closing is heavy, is it made heavy from the other manufacturer intentionally so as not to move the child by mistake at the very least? I wanted you to put instructions in the way
This review is about item#45506072.

Related Products