Buy more than* S$200* and get FREE SHIPPING

Punch

3.67 (12)
2 Hole, Hole Diameter (mm)
6
Drilling Depth (mm)
13
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
10
Weight (g)
152
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M0908K 45506106 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 3.67
12 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2017-05-06 08:15:24
To keep it kept closed, it is troublesome because the jaws are different.
This review is about item#45506106.
Document arrangement
3
From Japan
On 2016-07-07 09:00:47
It is re-review after long-term use. It was the frequency of use that pierced holes on several sheets a day, but it was broken in about a year and a half. Black part stopping the iron rod which is the fulcrum of lever is taken away during use. Because the price is cheap, I think whether it was able to get originally enough in one and a half years.
This review is about item#45506106.
Simple paper arrangement
5
From Japan
On 2015-12-10 16:08:28
I did not check the size of the product well, so when I first saw the real thing I thought it was too small, but I can use it normally, maybe it does not have to get in the way because it is compact. The design is also good, which is cheapest.
This review is about item#45506106.
Empty A4 paper etc with double hole punch and file
3
From Japan
On 2015-07-16 14:38:57
At first I thought about buying it at 100 th, but I tried to buy it with a monotaro and checked the actual thing and thought about future reference
This review is about item#45506106.
Document arrangement
2
From Japan
On 2015-04-07 13:14:55
I felt difficult to see because the shape checked by looking through the small window of the lever the center position. However, since the drilling function has no problems, the price is also cheap, so I am convinced.
This review is about item#45506106.
Save documents
5
From Japan
On 2014-07-25 20:17:02
Since it is still new, we will have a light hole, but the durability is still unknown if you use it. I think that this product is good from the price.
This review is about item#45506106.
It is used for office work.
4
From Japan
On 2014-07-02 10:05:43
Very cheap and good shopping was made. There is no problem with hole position 13 mm.
This review is about item#45506106.
Clerical work
5
From Japan
On 2014-05-28 17:47:42
Both size and price were just right.
This review is about item#45506106.
It is useful.
5
From Japan
On 2014-05-06 14:01:27
It was compact and it was nice.
This review is about item#45506106.
Drilling of documents
4
From Japan
On 2013-09-22 12:29:44
Useful
This review is about item#45506106.

Related Products