Buy more than* S$200* and get FREE SHIPPING

Punch

4.40 (5)
2 Hole, Hole Diameter (mm)
6
Drilling Depth (mm)
10
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
40
Weight (g)
604
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M9812 45506115 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2014-04-29 21:21:44
I do not know why the arm (whatever you say, but the lever you manipulate when opening a hole) standing so much. I think that it is good at an angle of about 45 degrees. For that reason it looks bigger.
This review is about item#45506115.
Drilling out booklet
5
From Japan
On 2014-03-26 17:37:23
Although it is satisfied with excellent light sharpness with excellent sharpness, because it is important to stop the booklet every time, because it is important that it is important to be able to drill a hole at the center of the center when deviating the file, it is somewhat difficult to set the paper size .
This review is about item#45506115.
Drilling
4
From Japan
On 2013-08-27 21:16:15
Although it is perfect for the function, since the steering wheel is on standby, the reciprocating distance of the handle for drilling work is long and there is a point somewhat lacking in smart operation, but moreover it is still worth the PPC 80 holes drilling possible at this price.
This review is about item#45506115.
As my punch used at the office
5
From Japan
On 2013-08-06 19:18:49
I could buy it much cheaply, although there is no problem in using it compared with similar punches.
This review is about item#45506115.
Drilling of documents
5
From Japan
On 2013-08-04 22:10:58
There is a gauge for centering, so you can punch without folding in the center of the document. The bottom is not transparent and white. Since there is also a function that can lock in the state where the handle is pushed in, it is also acceptable for storage.
This review is about item#45506115.

Related Products