Buy more than* S$200* and get FREE SHIPPING

Glycerin Pressure Gauge

3.25 (4)
Outer Diameter (phi mm)
60
Screw Diameter
G1/4
Operating Temperature Range (deg C)
-5 to 50
Case Shape
No A-type collar
Material
(Case) SUS304, (stock) brass, (Bourdon tube) bronze
...see all
Product Options
ADD TO CART
Measuring Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 1PC 1 A G1/4x60x2.5Mpa 45506124 -
Discontinued
[x]
10 1PC 1 A G1/4x60x10Mpa 45506133 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Speed ​​scan pre Ya (pesticide spraying machine of power sprayer)
1
From Japan
On 2015-03-22 21:10:04
Purchase had been left to July 2013 when I put in place for the first time in half a year today thickness force showed 2.5Mpa to non-pressure time. Speed ​​scan pre Ya does not only use about 50 hours per year to September from April, there was a problem with the broken away durability in about 70 hours from purchase. I think that it is the maximum pressure 2.0Mpa position of power sprayer. What is the upper side of the lid is unknown or not with, but did not have.
This review is about item#45506124.
Of the hydraulic pump gauge
4
From Japan
On 2014-07-11 14:57:27
So much cheaper than the competitor's product, we want you to handle even 10MPa and 20MPa, and the like.
This review is about item#45506124.
Pressure display of hydraulic piping
3
From Japan
On 2013-08-02 15:47:06
Today, although Mashi mounting trouble at work seems to be no. Including the durability, I think that it is the future of the confirmation is necessary.
This review is about item#45506142.
Use the engine high-pressure washer
5
From Japan
On 2013-07-08 17:53:52
Since the broken pressure gauge that was originally attached, was the exchange. Genuine products was quite a amount of money, but as soon as you ordered to find your products. Even when compared with the regular goods without any problem, it was usable. It was a good deal.
This review is about item#45506142.

Related Products