Buy more than* S$200* and get FREE SHIPPING

Pig Hair Paintbrush

5.00 (4)
Purpose
Cleaning, painting
Bristle Color
Black
Trim
Black pig hair
...see all>
Product Options
ADD TO CART
Hair Thickness (mm) Trim Length (mm) Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hair Thickness (mm) Trim Length (mm) Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 47 1 inches Vertical 1PC 1 1 " 45511846 2.99 SGD
In stock
- 47 1.5 inches - 1PC 1 1.5" 45511855 3.99 SGD
Shipped after 2018-04-23
20 60 3.5 inches - 1PC 1 3.5 " 45511891 6.99 SGD
Shipped after 2018-04-25
- 55 2 in. - 1PC 1 2" 45511864 4.99 SGD
In stock
- 55 2.5 inches - 1PC 1 2.5 " 45511873 5.99 SGD
In stock
18 55 3 in. Vertical 1PC 1 3 " 45511882 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For the removal of fine dust such as corners
5
From Japan
On 2017-10-30 09:06:57
Easy to use and the best Would you also like a type with bristles longer a little thinner?
This review is about item#45511864.
I use it for cleaning.
5
From Japan
On 2017-09-15 23:58:30
Chilli payment can be made without dust sticking to something. I bought it was a correct answer.
This review is about item#45511846.
Cleaning grooves and gaps
5
From Japan
On 2015-10-27 17:15:23
This is pretty strong. Although we clean the ground and the place of the rough grain, it is normal that if the hair is shabby and the hair is still long it is not possible to use it, but this product can be used until the hair becomes short without becoming shabby. This is very satisfying because it can be used for a long time. I use it every day at work, but I have quite a lot. It is good to have more than twice as much as a different one.
This review is about item#45511846.
Cleaning in car
5
From Japan
On 2015-04-20 12:31:27
It is just right to pay dust around the instrument panel. It becomes beautiful with the feeling that dust sticks to bristle's hair. It does not push even small switches such as stereo.
This review is about item#45511846.

Related Products