Buy more than* S$200* and get FREE SHIPPING

White Hair Paint Brush, Home Paint

4.60 (5)
Purpose
General water based paint. For paint thin coating.
Thickness (mm)
9
Bristle Color
White
...see all>
Product Options
ADD TO CART
Hair Thickness (mm) Trim Trim Length (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hair Thickness (mm) Trim Trim Length (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Mountain wool, pig bristles, horsehair 38 25 60 Suji違 1PC 1 60mm 45511977 3.99 SGD
In stock
- Mountain wool, pig bristles, horsehair 38 30 70 Suji違 1PC 1 70mm 45511986 3.99 SGD
In stock
9 Goat, pig, horse hair 35 20 50 brace structure 1PC 1 50mm 45511961 3.99 SGD
In stock
- Goat, pig, horse hair 32 10 30 brace structure 1PC 1 30mm 45511943 2.99 SGD
In stock
- Mountain wool, pig bristles, horsehair 33 15 40 Suji違 1PC 1 40mm 45511952 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Paint paint application work
5
From Japan
On 2017-07-17 15:42:48
I made my own indoor easel for oil painting production. I could also coat irregularities on the wood surface well.
This review is about item#45511943.
Used for water-based paint
3
From Japan
On 2016-05-30 10:45:48
It is properly brush. Painting flour is up to arms, but it can be used properly including a lot of paint.
This review is about item#45511943.
Painted water pipe
5
From Japan
On 2015-05-19 22:45:44
Well extended and cheap
This review is about item#45511952.
Paint painting
5
From Japan
On 2015-01-14 17:21:19
Very good. I use it primarily disposable, but it is also okay to have it.
This review is about item#45511952.
Wood painting
5
From Japan
On 2014-05-09 15:07:20
Taking diagonals is tired, easy to use.
This review is about item#45511961.

Related Products