Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pig Hair Paintbrush

5.00 (1)
Purpose
In narrow gaps and place unreachable. For high viscosity. For joint.
Thickness (mm)
5
Bristle Color
White
Trim
Pig bristles
Trim Length (mm)
45
...see all>
Product Options
ADD TO CART
Shape Size (Number) Dimension (mm) Hair Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Size (Number) Dimension (mm) Hair Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 25 - 1PC 1 8 45509861 5.99 SGD
In stock
- - 45 - 1PC 1 15 45509886 7.99 SGD
In stock
Standing thin 10 30 5 1PC 1 10 45509877 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seat waterproof joint welding
5
From Japan
On 2014-10-15 14:32:30
Since the purpose of use and application are different, I am worried about when it will be broken, but for the time being we can use it for the time being. Since pins are struck at the hair, we do not have to worry about being broken by losing the solvent, so we are satisfied with the size and the amount of hair just right. So if you do not break it I'm thinking of purchasing another type that can be folded and used It is more pleasing to have, but it is very useful
This review is about item#45509886.

Related Products