Buy more than* S$200* and get FREE SHIPPING

Flat Varnish Brush

1.00 (1)
Purpose
Wide surface, corner, uneven surface
Hair Thickness (mm)
14
Bristle Color
White
Trim
Mountain wool, pig bristles, horse hair
Trim Length (mm)
35
Size (Number)
20
Dimension (mm)
50
Shape
Suji
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 50mm 45508066 8.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Varnish painting
1
From Japan
On 2015-04-21 18:36:03
I bought it because I was concerned, but hair loss is not terribly usable. The waist is too hard and it is a product not suitable for varnish painting very much. I'm sorry.
This review is about item#45508066.

Related Products