Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Hair Paint Brush, GENKAI

4.00 (2)
Purpose
Around the corner, uneven surface
Thickness (mm)
10
Bristle Color
White
...see all>
Product Options
ADD TO CART
Trim Trim Length (mm) Size (Number) Dimension (mm) Shape Hair Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Trim Length (mm) Size (Number) Dimension (mm) Shape Hair Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Goat, pig, horse hair 34 20 50 Muscle違薄 - 1PC 1 50mm 45508547 6.99 SGD
In stock
Mountain wool, pig bristles, horsehair 30 10 30 Muscle 違薄 - 1PC 1 30mm 45508522 3.99 SGD
In stock
Mountain wool, pig bristles, horsehair 30 15 40 Muscle 違薄 10 1PC 1 40mm 45508531 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When painting construction
3
From Japan
On 2017-02-09 15:02:49
It's OK if you are cheap. I can use it for anything and when I purchase a brush, I also want to repeat.
This review is about item#45508522.
Exterior wall painting
5
From Japan
On 2016-04-12 09:32:10
I am satisfied that the price is reasonable and easy to use.
This review is about item#45508531.

Related Products