Buy more than* S$200* and get FREE SHIPPING

Copper Ferrule Paintbrush

5.00 (1)
Purpose
Around the corner, uneven surface
Bristle Color
White
Trim
Mountain wool, pig bristles, horsehair
...see all
Product Options
ADD TO CART
Dimension (mm) Shape Hair Thickness (mm) Trim Length (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Hair Thickness (mm) Trim Length (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Muscle 違薄 11 34 10 1PC 1 30mm 45508617 7.07 SGD
Shipped after 2017-05-29
40 Muscle 違薄 12 35 15 1PC 1 40mm 45508626 8.47 SGD
Shipped after 2017-05-29
50 - - 35 20 1PC 1 50mm 45508635 9.94 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when applying solvent based paint
5
From Japan
On 2014-07-01 21:51:49
Now, this type of brush is a necessity! I think the ironman is the best for this type of brush! Reuse after once used is also perfect! Hair coalescence, hair stiffness, all balance is perfect!
This review is about item#45508617.

Related Products