Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Hog Hair Practical Paint Brush No.835

3.50 (2)
Purpose
Oil-based, water-based, resin paint
Bristle Color
White
Trim
Shirobutake
...see all>
Product Options
ADD TO CART
Thickness (mm) Trim Length (mm) Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Trim Length (mm) Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 44 2 in. Suji違 1PC 1 2" 45511076 4.99 SGD
In stock
- 50 3 in. - 1PC 1 3" 45511094 8.99 SGD
Shipped after 2018-06-29
14 44 1.5 inches Suji違 1PC 1 1.5" 45511067 3.99 SGD
In stock
- 50 2.5 inches - 1PC 1 2.5" 45511085 6.99 SGD
In stock
13 41 30mm brace structure 1PC 1 30mm 45511051 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Water paint and micro elasticity dampened
2
From Japan
On 2015-05-20 20:54:16
Although the strength of the hip of the brush etc can be satisfied, the handle is thick and very hard to hold and tiring. So I cut it thinly and used it is troublesome. If the handle is thin, it will be OK to use enough.
This review is about item#45511076.
Painting work
5
From Japan
On 2014-08-05 08:12:16
It is used in coating work of high viscosity paint. It is easy to use with few hair stripping. If the price goes a little cheaper ....
This review is about item#45511076.

Related Products