Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chemical Paintbrush

2.00 (1)
Purpose
Acid type coating. Antiseptic substance
Bristle Color
White
Trim
Nylon
Trim Length (mm)
43
...see all>
Product Options
ADD TO CART
Hair Thickness (mm) Thickness (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hair Thickness (mm) Thickness (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 25 60 - 1PC 1 60mm 45511225 11.99 SGD
Shipped after 2018-06-26
- 15 10 30 Suji違 1PC 1 30mm 45511191 9.99 SGD
Shipped after 2018-06-25
- - - 40 - 1PC 1 40mm 45511207 10.99 SGD
Shipped after 2018-06-26
12 16 20 50 Suji違 1PC 1 50mm 45511216 10.99 SGD
Shipped after 2018-06-25
- - 30 70 - 1PC 1 70mm 45511234 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Ash cleansing
2
From Japan
On 2015-02-27 18:37:31
I do not have a waist and I use it a bit.
This review is about item#45511191.

Related Products