Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Glue Brush

4.00 (2)
Purpose
Glue brush. For Japanese paper door, wall decoration, backside etc.
Thickness (mm)
12
Bristle Color
White
Trim
Mountain wool, hog, horse hair
Trim Length (mm)
34
Shape
Flat
...see all>
Product Options
ADD TO CART
Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 145 1PC 1 145mm 45511173 26.99 SGD
In stock
30 95 1PC 1 95mm 45511155 14.99 SGD
In stock
40 120 1PC 1 120mm 45511164 31.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kanazawa
4
From Japan
On 2017-09-11 21:04:45
I can not judge immediately, but I get used to it and I understand the bad I think that good or bad will be known after one month
This review is about item#45511173.
Black ink on traditional handicraft craft gold foil
4
From Japan
On 2017-09-02 14:38:24
I think that impressions and improvements are unnecessary, but there is no hindrance to sanitizing work I am using it I will order again as it will be replaced at about 3 months
This review is about item#45511173.

Related Products