Buy more than* S$200* and get FREE SHIPPING

Black Paste Brush

4.33 (3)
Purpose
Glue brush. For Japanese paper door, wall decoration, backside etc.
Hair Thickness (mm)
6
Bristle Color
Black
Trim
Amao black pig, horse
Trim Length (mm)
40
Size
4 in.
Shape
Standing thin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4" 45511182 4.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To paste a fan
4
From Japan
On 2015-06-30 16:05:07
It is easy to use because glue is contained securely.
This review is about item#45511182.
For waterproof construction
5
From Japan
On 2014-10-03 05:04:23
Since it is a standard, there is no problem with the feeling of use. Just a little cheaper, I am very happy when it becomes thin.
This review is about item#45511182.
Waterproof construction
4
From Japan
On 2014-06-26 22:41:39
It rarely comes out of hair, but if you remember the knack you can use it enough.
This review is about item#45511182.

Related Products