Buy more than* S$200* and get FREE SHIPPING

White Hair Paintbrush

4.33 (3)
Thickness (mm)
6
Bristle Color
White
Trim
Polyester (fake goat finish)
Trim Length (mm)
35
...see all>
Product Options
ADD TO CART
Trim Width (mm) Size (Number) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Width (mm) Size (Number) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 10 Suji違 1PC 1 10 45509615 5.99 SGD
Shipped after 2018-01-22
22 8 Diagonal 1PC 1 8 45509606 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Water-based paint application
3
From Japan
On 2017-07-16 19:21:24
The inclusion of paint is very good, but paint is clinging to the brush and it is hard to get out and it is not bad, but please let me dry as ordinary,
This review is about item#45509615.
For painting work
5
From Japan
On 2016-10-12 00:28:39
It has hair elasticity and it lasts long and it lasts long The price is a bit high, but once you use it you can not go back to cheap items
This review is about item#45509606.
Painting of fine parts.
5
From Japan
On 2016-03-09 18:32:21
It is very easy to use. It is indispensable for painting details.

Related Products