Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (Number) Dimension (mm) Purpose Bristle Color Trim Shape Hair Thickness (mm) Trim Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) Purpose Bristle Color Trim Shape Hair Thickness (mm) Trim Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 45 Cashew paint, Cashew paint Black Black pig, horse Ten'noo Vertical - -   1PC 1 45mm 45511514 17.99 SGD
In stock
5 15 - - - - 8 22   1pc 1 15mm 45511471 9.99 SGD
In stock
8 22 - - - - 8 22   1pc 1 22mm 45511487 11.99 SGD
In stock
20, 20 60, 60 - - - - 8, 8 22, 22   1pc 1 60mm 45511523 22.99 SGD
In stock
25, 25 75, 75 - - - - 8, 8 22, 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 75mm 45511532 25.99 SGD
In stock
12, 12 36, 36 - - - - 8, 8 22, 22   1pc 1 36mm 45511505 17.99 SGD
In stock
10, 10 30, 30 - - - - 8, 8 22, 22   1pc 1 30mm 45511496 15.99 SGD
In stock
30, 30 90, 90 - - - - 8, 8 22, 22   1pc 1 90mm 45511541 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used to sword a sword, to apply a sheath
5
From Japan
On 2017-10-06 15:33:40
It was used for a sword paint brush, there was no hair loss and a beautiful finish was made.
This review is about item#45511505.
This time I tried to make a wooden dish
1
From Japan
On 2016-11-24 19:16:15
I used it for finishing. The color of black faded. It is not very good in terms of goods
This review is about item#45511487.
Painting work
5
From Japan
On 2016-11-15 15:40:35
It is strong in the back and very easy to paint and easy to use
This review is about item#45511471.
Cashew painted
5
From Japan
On 2015-10-11 15:30:17
There is no problem with usability. Because I do not use it much, the next purchase is not available for the time being.
This review is about item#45511471.

Related Products