Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Hair Paint Brush, Lucky Three No.333

4.80 (5)
Purpose
For paint, varnish, and lacquer
Thickness (mm)
10
Bristle Color
White
Specification
Economy
...see all>
Product Options
ADD TO CART
Size (Number) Dimension (mm) Shape Hair Thickness (mm) Trim Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) Shape Hair Thickness (mm) Trim Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 30 Suji違 - Mountain wool, pig bristles, horsehair 27 1PC 1 30mm 45507427 3.99 SGD
In stock
15 40 Suji違 8 Mountain wool, pig bristles, horsehair 27 1PC 1 40mm 45507436 4.99 SGD
In stock
20 50 brace structure - Goat, pig, horse hair 29 1PC 1 50mm 45507445 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-05-18 16:51:49
I will do more work than the price. It is also easy to incorporate.
This review is about item#45507436.
For damages in all scenes
5
From Japan
On 2016-08-13 10:47:43
I think that Yurikkusu is a pretty good brush. Moreover, it is satisfactory to buy it cheaply as it is a monotary.
This review is about item#45507427.
Painting
5
From Japan
On 2016-06-22 14:43:30
It is very easy to use and is a repeater
Painting work
5
From Japan
On 2016-06-10 21:49:10
I think that the paint was also suitable for fine work without dropping from the brush.
This review is about item#45507445.
Painting work
5
From Japan
On 2016-03-25 18:16:00
It is a brush used from before. It is my favorite brush though it is me and pro.
This review is about item#45507445.

Related Products