Buy more than* S$200* and get FREE SHIPPING

Goat Hair Style Synthetic Paint Brush, BISHAMON

2.50 (2)
Bristle Color
White
Trim
Polyester (fake goat finish)
...see all>
Product Options
ADD TO CART
Dimension (mm) Shape Thickness (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Thickness (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 brace structure - - 1PC 1 24mm 45508373 5.08 SGD
In stock
70 - 22 40 1PC 1 70mm 45508425 12.16 SGD
In stock
30 Suji違 18 40 1PC 1 30mm 45508382 5.81 SGD
In stock
40 Suji違 19 40 1PC 1 40mm 45508391 7.12 SGD
In stock
50 Suji違 19 41 1PC 1 50mm 45508407 8.65 SGD
In stock
60 - 19 40 1PC 1 60mm 45508416 10.15 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2017-04-15 00:32:09
The hair arrived in a state like harvesting. It is regrettable though it is brand new.
This review is about item#45508391.
Painting work site
4
From Japan
On 2015-08-20 09:06:23
When I was looking for a disposable, inexpensive aqueous brush, I stayed in my eyes and bought it. Easy to use. Even disposable is ok price, but it is a little disappointing that it will be a little cheaper.
This review is about item#45508373.

Related Products