Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Angle Paint Brush

Purpose
For flat painting
Bristle Color
Black
Trim
Black pig hair
...see all>
Product Options
ADD TO CART
Thickness (mm) Trim Length (mm) Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Trim Length (mm) Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 50 1.5 inches Type to Karacho 1PC 1 1.5 " 45511584 5.99 SGD
Shipped after 2018-07-02
- 55 2.5 inches - 1PC 1 2.5 " 45511602 11.99 SGD
Shipped after 2018-06-26
- 50 2 in. - 1PC 1 2 " 45511593 9.99 SGD
Shipped after 2018-06-26
10 50 1 inches Type to Karacho 1PC 1 1 " 45511575 4.99 SGD
In stock
ADD TO CART

Related Products