Buy more than* S$200* and get FREE SHIPPING

Paint Brush

4.00 (3)
Purpose
Haberdashery painted
Bristle Color
White
Trim
Mountain wool, pig bristles, horsehair
...see all>
Product Options
ADD TO CART
Dimension (mm) Shape Hair Thickness (mm) Thickness (mm) Trim Length (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Hair Thickness (mm) Thickness (mm) Trim Length (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 - - 5 23 5 1PC 1 15mm 45510245 1.99 SGD
In stock
25 Usudaira - 5 23 8 1PC 1 25mm 45510254 2.99 SGD
In stock
30 Usudaira 3 5 23 10 1PC 1 30mm 45510263 2.99 SGD
In stock
45 - - 5 25 - 1PC 1 40mm 45510281 3.99 SGD
Shipped after 2018-04-26
36 - - 5 24 - 1PC 1 36mm 45510272 5.99 SGD
Shipped after 2018-04-24
60 - - - - 20 1PC 1 60mm 45510297 9.99 SGD
Shipped after 2018-04-24
10 Usudaira - 5 23 3 1PC 1 10mm 45510236 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When painting
4
From Japan
On 2017-06-08 09:04:09
Since it is a consumable item, it is inexpensive and it is saved because it is also abundant in size.
This review is about item#45510245.
Painting for woodworking products
4
From Japan
On 2017-01-12 14:41:31
The amount of hair ends is large, and the inclusion of paint is good. A wide range can be painted at once.
This review is about item#45510245.
Product Touch Up
4
From Japan
On 2013-07-11 13:34:38
I am satisfied.
This review is about item#45510254.

Related Products