Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Red Hair Paint Brush B

5.00 (1)
Purpose
Haberdashery painted
Thickness (mm)
5
Bristle Color
Red
...see all>
Product Options
ADD TO CART
Trim Trim Length (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Trim Length (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kema, Robake (orchestra) 23 5 15 Usudaira 1PC 1 15mm 45510315 1.99 SGD
In stock
Kema, Robake (orchestra) 23 8 25 Usudaira 1PC 1 25mm 45510324 2.99 SGD
Shipped after 2018-06-27
Horse hair, Robake (orchestra) 23 3 10 Usudaira 1PC 1 10mm 45510306 1.99 SGD
In stock
Kema, Robake (orchestra) 24 - 36 - 1PC 1 36mm 45510342 2.99 SGD
In stock
Kema, Robake (orchestra) 25 20 60 - 1PC 1 60mm 45510367 4.99 SGD
Shipped after 2018-06-26
Kema, Robake (orchestra) 24 - 45 - 1PC 1 40mm 45510351 3.99 SGD
Shipped after 2018-06-26
Kema, Robake (orchestra) 23 - 30 - 1PC 1 30mm 45510333 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For coating brush of urethane paint
5
From Japan
On 2017-09-13 14:40:27
I used cashew gold winding all the time, but I changed hair to golden red gold easily because my hair was easy to come out. Since it was softer compared to cashew, we used hair tips cut by about 5 mm. The inclusion of paint is good, hair can not escape, and the price is also satisfying because it is half price of Cashew brush.
This review is about item#45510333.

Related Products