Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paint Brush

5.00 (5)
Purpose
Haberdashery painted
Bristle Color
White
Trim
Mountain wool, hog, horse hair
Shape
Usudaira
...see all>
Product Options
ADD TO CART
Hair Thickness (mm) Trim Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hair Thickness (mm) Trim Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 27 30 1PC 1 30mm 45510394 2.99 SGD
In stock
5 27 40 1PC 1 40mm 45510403 2.99 SGD
In stock
5 27 50 1PC 1 50mm 45510412 2.99 SGD
In stock
- - 15 1PC 1 15mm 45510376 1.99 SGD
In stock
- - 25 1PC 1 25mm 45510385 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Easy to use
5
From Japan
On 2018-04-07 14:36:37
Easy to use because the handle is shorter than the joint brush. It is all-purpose, such as priming coating from a little painting to sealing.
This review is about item#45510394.
When painting work
5
From Japan
On 2017-04-20 15:46:24
I am allowed to order every time because the length is also very easy to use.
This review is about item#45510376.
Inexpensive and disposable
5
From Japan
On 2017-04-10 14:22:52
An inexpensive good product that can be thought that it is better to switch to thinking about using a lot of thinner even when it can be washed. I used it when hitting a caulking primer in large quantities. Is not it worth the price of hair loss?
This review is about item#45510385.
Primer application
5
From Japan
On 2016-11-13 14:14:10
It is handy as it is easier to paint to apply primer.
This review is about item#45510412.
Paint painting
5
From Japan
On 2015-09-09 23:55:04
It is very easy to use without hair slipping out.
This review is about item#45510412.

Related Products