Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

White Hair PC Rack Paint Brush

Purpose
Haberdashery painted
Thickness (mm)
5
Bristle Color
White
...see all
Product Options
ADD TO CART
Trim Length (mm) Size (Number) Dimension (mm) Shape Hair Thickness (mm) Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size (Number) Dimension (mm) Shape Hair Thickness (mm) Trim Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 5 15 Usudaira - Goat, pig, horse hair 1PC 1 15mm 45510421 1.83 SGD
In stock
25 - 30 - 3 Mountain wool, pig bristles, horsehair 1PC 1 30mm 45510446 5.26 SGD
Shipped after 2017-05-08
22 8 25 - - Mountain wool, pig bristles, horsehair 1PC 1 24mm 45510437 8.50 SGD
Shipped after 2017-05-08
27 - 45 - - Mountain wool, pig bristles, horsehair 1PC 1 45mm 45510455 2.84 SGD
Shipped after 2017-05-08
27 20 60 - - Mountain wool, pig bristles, horsehair 1PC 1 60mm 45510464 3.41 SGD
Shipped after 2017-05-08
ADD TO CART

Related Products