Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PC Tar Brush

5.00 (1)
Purpose
Water proof coating, preservative coating.
Bristle Color
Black
Trim
Amao black pig, horse
...see all>
Product Options
ADD TO CART
Dimension (mm) Shape Hair Thickness (mm) Trim Length (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Hair Thickness (mm) Trim Length (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 - - - 35 1PC 1 85mm 45511331 4.99 SGD
Shipped after 2018-06-28
70 Suji違 10 55 30 1PC 1 70mm 45511322 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of coal tar
5
From Japan
On 2018-04-04 17:41:42
I watched a review and bought it. Products like this will say excellent cost performance. I applied the tin roof of my parent's house but I was surprised that I did not go to all even if I used all of the 1 can. Only one, fault? It is quite strong, so it gets scratched when brushing is bad. Well it is useless because this product is exclusive for tar and its strong point is strong. It is a good product.
This review is about item#45511322.

Related Products