Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

White Hog Hair Paint Brush, Waterproof, Illogical

Purpose
For painting high viscosity material. For elastic material brush painting.
Bristle Color
White
Trim
Shirobutake
Trim Length (mm)
45
...see all>
Product Options
ADD TO CART
Hair Thickness (mm) Thickness (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hair Thickness (mm) Thickness (mm) Size (Number) Dimension (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 10 30 brace structure 1PC 1 30mm 45511916 5.99 SGD
In stock
12 12 20 50 brace structure 1PC 1 50mm 45511925 7.99 SGD
In stock
- - 30 70 - 1PC 1 70mm 45511934 7.99 SGD
In stock
ADD TO CART

Related Products