Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Roller Brush
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Paint Rollers
>
Exclusive Roller
Roller Brush
YOSHIKAWA SANGYO Co.Ltd
Click for images of all products
Outer Diameter (mm)
70
Trim Length (mm)
13
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Size (inch)
Type
Specification
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Size (inch)
Type
Specification
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
6
AB Roller
Long handle
1Set
1
6S
45513657
24.99 SGD
In stock
7
-
-
1set
1
7S
45513666
30.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
AB Roller (endless type) plastic handle pinning set
YOSHIKAWA SANGYO Co.Ltd
14.99
-
59.99 SGD
(1)
SH Roller Cylinder
Ohtsuka Brush Mfg
9.99 SGD
Yarn from cotton (pure cotton 100%)
Matsuura Industry
9.99 SGD
(1)
AB Roller (endless type) wooden handle pinning
YOSHIKAWA SANGYO Co.Ltd
13.99 SGD
AB Roller (endless type) wooden handle screwed
YOSHIKAWA SANGYO Co.Ltd
10.99 SGD
Following Pattern Telescopic 1200Mm
Asahipen
14.99 SGD
(3)
Soft rear tray wide
NAPOLEX
28.99 SGD
YK pattern roller
YOSHIKAWA SANGYO Co.Ltd
48.99
-
53.99 SGD
Roller Extension Handle
Ohtsuka Brush Mfg
12.99
-
22.99 SGD
(3)
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Paint Rollers
>
Exclusive Roller
Related Products
Yoshikawa Sangyo
Roller brush
Paint roller brush
Paint Roller handle
SLW-6S
KCV-6S
CB22-6S
Top