Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Roller Medium Hair

5.00 (1)
Purpose
For inside corner, narrow section
Compatible Paint Material
EP, SOP, acrylic, vinyl chloride
Paper Tube Inner Diameter (phi)
(Pipe) 15, (frame) 6.5
Original Fabric
Acrylic fabric
Size (inch)
4
Trim Length (mm)
13
Type
Small roller
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 MHair4R 45513526 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2015-09-30 21:55:20
It is very convenient in a small place. Because hair is long, elastic paint is well included.
This review is about item#45513526.

Related Products