Buy more than* S$200* and get FREE SHIPPING

Roller Refill No.0

5.00 (1)
Purpose
All purpose and for waterproof
Compatible Paint Material
EP, SOP, acrylic, vinyl chloride
Paper Tube Inner Diameter (phi)
38
Original Fabric
Seo Futodaineru (acrylic)
Trim Length (mm)
12
Type
Regular roller
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 4R 45512756 3.99 SGD
In stock
7 1PC 1 7R 45512765 5.99 SGD
In stock
9 1PC 1 9R 45512774 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting in factory
5
From Japan
On 2014-10-22 06:34:16
Please display it so that you can see the size of the hole of the monotail-like roller. There are various diameters of the handle holes, so you can not purchase without the display.
This review is about item#45512765.

Related Products