Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sponge Roller M

4.00 (3)
Purpose
For painting of ceiling for bond and tex board.
Outer Diameter (mm)
40
Size (inch)
3
Type
Dedicated roller
...see all>
Product Options
ADD TO CART
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller, handle 1Set 1 3S 45514296 7.99 SGD
In stock
Roller 1PC 1 3R 45514305 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To apply the adhesive for a brush board.
4
From Japan
On 2017-10-22 15:01:35
Until now, I used urethane hair type, but I purchased it for testing. Unlike paint, this application is more convenient and easier to use for applying adhesive. It is a minus point that the deterioration of the roller is intense and the screw-stop type.
This review is about item#45514296.
Application of adhesive
3
From Japan
On 2017-02-02 13:20:26
Especially it can be used without problems. It is a consumable item so it can be purchased at low price and it will be appreciated.
This review is about item#45514305.
Line drawing, roof paint
5
From Japan
On 2015-10-12 17:32:12
Easy to use
This review is about item#45514296.

Related Products