Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Handle Length (mm) Trim Length (mm) Type Trim Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Length (mm) Trim Length (mm) Type Trim Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
187 to 192 50 No. 14 9.5 1PC 1 14 45515382 3.99 SGD
In stock
187 to 192 50 No. 13 9.0 1PC 1 13 45515373 2.99 SGD
In stock
187 to 192 45 No. 12 9.0 1PC 1 12 45515364 2.99 SGD
In stock
187 to 192 45 No. 11 8.0 1PC 1 11 45515355 2.99 SGD
In stock
187 to 192 43 No. 10 7.5 1PC 1 10 45515346 2.99 SGD
In stock
187 to 192 45 No. 9 7.0 1PC 1 9 45515337 1.99 SGD
In stock
187 to 192 20 No. 0 3.5 1PC 1 0 45515242 1.99 SGD
In stock
187 to 192 55 No. 15 9.5 1PC 1 15 45515391 3.99 SGD
In stock
187 to 192 34 No. 5 5.5 1PC 1 5 45515294 1.99 SGD
In stock
187 to 192 33 No. 4 5 1PC 1 4 45515285 1.99 SGD
In stock
187 to 192 30 No. 3 4.5 1PC 1 3 45515276 1.99 SGD
In stock
187 to 192 40 No. 8 7.0 1PC 1 8 45515321 1.99 SGD
In stock
187 to 192 37 No. 6 6 1PC 1 6 45515303 1.99 SGD
In stock
187 - 192 26 No. 2 4 1PC 1 2 45515267 1.99 SGD
In stock
187 to 192 38 No. 7 6.5 1PC 1 7 45515312 1.99 SGD
In stock
187 to 192 23 No. 1 4 1PC 1 1 45515251 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used in lacquered painting.
5
From Japan
On 2017-07-28 21:09:56
I use it in lacquered painting of woodwork. Compared to other manufacturers the brush tip itself will not fall out. In other manufacturers, because the handle is plastic, it has melted completely and falls out. (I thought I could use it for the first time but it was impossible) This brush is wonderful at that point. It's cheap.
This review is about item#45515276.
Painting ship's name / sign
4
From Japan
On 2017-05-16 11:08:26
I used the boat name and sign of the ship when painting. The furniture was good.
This review is about item#45515285.
When I want to write brush letters with paint
5
From Japan
On 2015-05-06 15:55:37
A little hair will come out until paint and hair first adapt, but as I get familiar with it, I will get better writing taste. You can use India ink as well. Price is cheap, even disposable is OK.
This review is about item#45515391.
At the child's pottery classroom
5
From Japan
On 2014-02-06 20:29:19
I was looking for a cheap brush for kindergarten children. You can use it enough.
This review is about item#45515267.

Related Products