Buy more than* S$200* and get FREE SHIPPING

Stick Glue

4.06 (18)
Dimensions (Diameter phi x Height H) (mm)
20x85
Material
PVP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(9g) 1 M7121-9 45506167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 6
2 star 0
1 star 0
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Applying documents
5
From Japan
On 2016-08-05 16:44:36
We can use it as well as those of other manufacturers. Capacity and ease of use are just right, I adhere to the paper kind is smooth and it is hard to peel off, so I think that it is convenient to purchase at low price.
This review is about item#45506167.
Clerical work
3
From Japan
On 2015-11-23 17:25:51
Short ride is short
This review is about item#45506167.
Clerk
5
From Japan
On 2015-11-09 15:53:11
There is no problem with the performance function of the product. I want another one.
This review is about item#45506167.
For office use
5
From Japan
On 2014-01-23 01:12:50
It is mainly used to close the envelope lid. There is no problem at all.
This review is about item#45506167.
On an envelope
4
From Japan
On 2013-12-02 11:04:26
Quality and price are common. It is the same as that of the home center. Purchased according to free shipping.
This review is about item#45506167.
Take it to school and paste the note
3
From Japan
On 2013-11-25 13:57:10
Since the lid slipped, it slipped and it was not caught and it did not slip off, so it was possible to pull the lid cautiously with both hands with hands.
This review is about item#45506167.
Office work
3
From Japan
On 2013-10-01 22:10:48
There are things that stick to it if there is something good depending on things. There are many cases that it is not good with the paper quality of the envelope. But, is this something like that? It is feeling.
This review is about item#45506167.
A ride
3
From Japan
On 2013-09-26 17:44:51
Very ordinary
This review is about item#45506167.
envelope
4
From Japan
On 2013-08-29 14:14:14
Cheap and good
This review is about item#45506167.
With envelopes
3
From Japan
On 2013-08-12 03:53:43
As for the product quality, it seems that there is no problem as in other reviews. As a comment I used to point out the difficulties, is the rotating part that puts in and out the adhesive "hard and slides"? I think that it is a problem for men, but if it is a woman with weak grip strength it takes time to put in and out. Because the stick itself is narrow, it is said that it is difficult to have it.
This review is about item#45506167.

Related Products