Buy more than* S$200* and get FREE SHIPPING

Eraser

3.80 (10)
Dimensions (Width W x Depth D x Height H) (mm)
17 x 42 x 10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 M7536 45506203 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2016-08-08 17:04:44
I think that it is a little hardened. Personally I prefer a little more soft, but I can buy it cheaply and I think that other people can use it without problems, so I think it's fine.
This review is about item#45506203.
I erase the letters
5
From Japan
On 2016-03-08 16:59:49
No problem. It is cheap and good.
This review is about item#45506203.
Clerical work
5
From Japan
On 2014-09-26 14:41:06
It disappears well and the unity of squirrel is also good.
This review is about item#45506203.
Pencil scribble on woodworking work, remove dirt
2
From Japan
On 2014-06-30 20:26:18
Performance as eraser is inferior to other makers, but the real thing is smaller than other makers so it is hard to use.
This review is about item#45506203.
General writing
3
From Japan
On 2014-03-15 18:37:18
How to disappear is good, is it a bit too small?
This review is about item#45506203.
For office use
4
From Japan
On 2013-11-29 23:16:06
I bought it for office work, but I am hoping that children will like the character.
This review is about item#45506203.
For primary school students
4
From Japan
On 2013-11-05 17:50:10
The monotaro brand was an image of a cheap worse / but it seems quite easy to use and it seems easy to erase (small 5 & small 3 talks) I bought mono, but the possibility of Ripi buying is large.
This review is about item#45506203.
Working in office work. Correction of draft of type etc.
4
From Japan
On 2013-08-06 16:56:28
It's easy to erase as the size is exact. There is no paper fuzzing after use. Considering cost performance, it seems to be a product worth continuing purchase.
This review is about item#45506203.
Clerical work
5
From Japan
On 2013-08-04 21:38:39
Erasability which is comparable to that of commercially available products. However, the material seems to be different and the reduction seems to be a little early.
This review is about item#45506203.
Office work
3
From Japan
On 2013-05-23 17:03:18
It is easy to use.
This review is about item#45506203.

Related Products