Buy more than* S$200* and get FREE SHIPPING

AZGUARD®Caverall

4.00 (3)
Pocket
Yes
...see all
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 to 112 164 to 182 LL 1PC 1 3000 45530344 9.66 SGD
Shipped after 2017-09-25
96 to 124 170 to 188 3L 1PC 1 3000 45530353 10.10 SGD
Shipped after 2017-09-25
76 to 92 152 to 164 M 1PC 1 3000 45530326 11.63 SGD
Shipped after 2017-09-25
84 to 104 158 to 170 L 1PC 1 3000 45530335 10.10 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fishing work
5
From Japan
On 2016-11-02 14:39:10
There is a pocket and it is user-friendly to put a notebook or cigarette
This review is about item#45530326.
In the summer season
2
From Japan
On 2015-08-31 21:15:17
You should not use it in the summer. Breathability is the worst. I think that the hole is a little. But the fabric was durable.
This review is about item#45530335.
Fruit tree control work
5
From Japan
On 2014-08-11 15:41:30
I used a high kappa, but it got dirty by all means and if I wash it many times, I will stain from the seams. So, I tried buying it for a cheap protective clothes. On the grape shelf, there was ventilation and it was enough. Even peach sprayer, I will not stain so far. Originally it seems to be disposable once, I think that it will be usable until you see it to a certain extent. Try using it several times, think about continued use by price and effect.
This review is about item#45530344.

Related Products