Buy more than* S$200* and get FREE SHIPPING

Vacuum Lifter Gun Type

2.71 (7)
Maximum Adsorption Capacity (kg)
12
Dimensions (phi mm)
(Sucker surface) 70
Type
Cancer type
Weight (g)
125
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VL-70 45521341 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 4
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
When the rear tail lamp is removed
5
From Japan
On 2017-04-08 20:50:45
I bought it for free shipping fee, but I was surprised how convenient it was. I was able to do a good shopping.
This review is about item#45521341.
Car Maintenance
5
From Japan
On 2015-12-03 18:12:56
It is not very strong, so it is not suitable for desorption of the tail lamp.
This review is about item#45521341.
Tail lamp detachment
5
From Japan
On 2015-10-11 19:15:02
You can use it enough as it is
This review is about item#45521341.
work
1
From Japan
On 2015-09-09 16:32:01
It is not usable at all!
This review is about item#45521341.
Lens desorption
1
From Japan
On 2014-03-16 16:20:31
Adsorption is weak, it does not work.
This review is about item#45521341.
I wanted to use it for removing the tail lamp that fits the item description.
1
From Japan
On 2013-12-25 23:53:30
It does not become usable at all. It is no better than throwing money away. It can not be used at all for "detaching of tail lamp etc" which was in the item description. You can not use it even if it has a slightly rounded thing. It is doubtful that things are being commercialized.
This review is about item#45521341.
Tail lens desorption
1
From Japan
On 2013-07-08 23:19:09
I have predicted from the price, but I do not adsorb at all. I am not good at work
This review is about item#45521341.

Related Products