Buy more than* S$200* and get FREE SHIPPING

Sponge Buff, Uneven

4.38 (16)
Installation Method
(- Buffing pad of about 155mm phi145mm) Magic Formula
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
20
Type
Details
Thickness (mm)
40
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small irregularities 1Sheet 1 MSP-F193PFS 45521323 14.99 SGD
In stock
Uneven large 1Sheet 1 MSP-F193PFL 45521332 14.99 SGD
In stock
Uneven middle 1Sheet 1 MSP-F193PFM 45521314 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-16 14:41:28
Because it was inexpensive, I was prepared for some trouble but it was able to be used without problems. I also would like to purchase if there is opportunity.
This review is about item#45521314.
Work after painting
5
From Japan
On 2018-01-31 16:56:46
It is very inexpensive and we are very satisfied with no problems with use.
This review is about item#45521323.
Body coating
5
From Japan
On 2018-01-04 16:25:47
I am using the fluorocarbon coating of my car as a work so I use it for a long time It is very easy to use.
This review is about item#45521314.
When private car maintenance
4
From Japan
On 2017-12-04 11:35:38
Used when applying polymer wax with a polisher. It is very easy to use and I like it.
This review is about item#45521323.
Coating work
5
From Japan
On 2017-10-28 18:35:16
Although it is used for coating work, it is very easy to handle and it is useful for newcomer training.
This review is about item#45521323.
Painted polishing
3
From Japan
On 2017-02-25 09:48:17
Previously, I bought and used a monotaro brand sponge buff, but I just peeled off, I would like to try using a new type buff this time, I hope to improve the adhesive .
This review is about item#45521314.
Sheet metal repair
3
From Japan
On 2016-10-14 18:01:37
I feel that Koshi is weak when compared with a certain manufacturer.
This review is about item#45521323.
Skin conditioning of paint final finish
5
From Japan
On 2016-07-16 09:05:07
I am using it for the final skin adjustment at the time of painting, because it is good to reduce worries such as blistering, because it generates less heat than cutting ability as it is a small uneven type, since it is a consumable item, it will be saved if the price goes down a little more Wonder.
This review is about item#45521323.
Use it when polishing cars.
5
From Japan
On 2015-11-06 19:31:06
I bought it for buffing. It is cheap and saved.
This review is about item#45521332.
Polishing
3
From Japan
On 2015-06-27 12:51:29
Is not it good?
This review is about item#45521314.

Related Products