Hand wrapper
(3)
|
|
- Material (Handle Part)
- resin, Resin
- Grinding Wheel Dimensions (mm)
- 10x40x3.4, 10x40x3.4
- Weight (g)
- 16, 10
- Overall Length (mm)
- 165, 165
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
<<
Cryston Diamond Industrial
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Cutlery grinding / dressing
From Japan
On 2016-10-09 08:15:24
It is used for dressing / deburring of lathe cutting tool and polishing of general cutlery. Because it is handy it is handy to use very conveniently.
Edge grinding
From Japan
On 2016-06-06 18:30:10
I was able to process to the finished condition as per the image.
To the touch-up of scissors
From Japan
On 2015-03-02 17:42:39
Used for touch-up of scissors that became hard to break. Sharpness came back without problems. The handle angle is good.
Customers Who Bought This Item Also Bought
Related Products