Buy more than* S$200* and get FREE SHIPPING

Diamond File Set 215mm

3.75 (8)
Weight (g)
290, 290
Overall Length (mm)
215, 215
Grain Size
#120, #120
Set Contents
(flat) 11x3.5mm, (square) 6.3mm, (round) 5.0mm, (half round) 10.5x4.4mm, (triangle) 7.7mm, Flat / 11x3.5mm, square / 6.3mm, round / 5.0mm, half round / 10.5x4.4mm, triangle / 7.7mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 MDS215 45521567 33.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-01-21 17:42:40
It is in a vinyl case and can be carried compactly.
This review is about item#45521567.
Processing of super steel metals
5
From Japan
On 2017-11-01 16:54:20
After all, to sharpen the super steel, you need a diamond file. I think whether there may be variations of particles.
This review is about item#45521567.
Cutting tool for yourself
2
From Japan
On 2017-08-23 18:34:47
Purchase failed. I bought it for sake, kitchen knife, pruning scissors but I expected it with diamond particles, but it is coarse and can only be used for 鉈 and large cutting shears at the most. It is my selection mistake. There was 120th, but it seems quite easy for amateurs though. I would like to mention a more object to be used, such as a polite description as well. It will be manufactured overseas Product explanation is miscellaneous.
This review is about item#45521567.
Deburring of cutting material
5
From Japan
On 2016-11-30 08:23:01
The end finish of the cutting material is indispensable for the DIY work, and it must be possible to use a wide range from aluminum material to stainless steel material, but we are satisfied that we can use any material and squirting shape.
This review is about item#45521567.
Processing of press dies
2
From Japan
On 2014-12-04 15:14:23
I want the specification of rough and fine particles
This review is about item#45521567.
For cars
4
From Japan
On 2014-06-16 21:14:15
so-so
This review is about item#45521567.
Modify mold
3
From Japan
On 2014-04-16 13:08:47
If you think from the price it would be such a good tool should be recognized as expensive
This review is about item#45521567.
It is used for modifying or polishing a cemented carbide tool.
4
From Japan
On 2014-03-21 20:03:03
In order to use a diamond file, it is necessary to make electric sawing with a saw blade missing If you dress it with spot welding with a bladed end, it is a lesson to learn that sandpaper eyes are crushed and can not be dressed I bought it for correcting the part I did. Automobile repair history 50 years Purchase tools must purchase necessary tools beforehand on their own work and often have to find the necessary tools at high cost, since they often encountered discontinuation of work interruptions.
This review is about item#45521567.

Related Products