Buy more than* S$200* and get FREE SHIPPING

Inspection mirror with LED light

4.04 (77)
Luminous Intensity (mcd)
15000
Mirror Dimensions (mm)
42x64
Main Part Dimension (mm)
52x84
Power
CR2032x2 Coin battery (with monitor battery)
Weight (g)
85
Overall Length (mm)
280 - 880
Material
(Antenna unit) stainless steel, (inspection mirror part) plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45521612 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 24
3 star 5
2 star 8
1 star 4
Review Rating: 4.04
77 Customer Reviews
The reviews are automatic translation.
Confirmation of level of battery liquid of freight car and replenishment of liquid
1
From Japan
On 2018-05-18 21:04:37
The LED light is dazzling, the mirror part is rather hard to see. For ordinary thought, if you use a mirror, you will see an angle of more than 45 degrees, I would like to attach an angle of 45 degrees or more to the irradiation direction of the LED. In short, I would like you to irradiate only the direction you want to check "I want to see" in the direction of the eyeball.
This review is about item#45521612.
To car maintenance etc.
5
From Japan
On 2018-05-13 19:58:44
LED lighting is also bright, satisfied with reasonable price
This review is about item#45521612.
Machine service repair
4
From Japan
On 2018-05-10 19:52:14
I inspect and repair it by putting inspecting mirrors in the invisible part of the back of the machine. Even in the dark, it looks good with lights.
This review is about item#45521612.
Car maintenance
5
From Japan
On 2018-03-27 14:37:59
Dark places such as the dark place in the hood and the back of the dashboard are also very convenient to light up brightly with the LED.
This review is about item#45521612.
When repairing
5
From Japan
On 2018-03-23 22:12:15
I like the LEDs are brighter than I expected. I like it very much.
This review is about item#45521612.
Maintenance of construction machinery, vehicles, etc.
4
From Japan
On 2018-02-08 15:37:25
I feel somewhat dazzling, as I can see in other reviews, but I am patiently adjusting the angle. I think that it is better to avoid over-tightening at the time of battery battery because screws and screw holes fixing the battery lid are unreliable.
This review is about item#45521612.
Gas meter reading meter
3
From Japan
On 2018-02-04 23:29:03
It is unexpectedly useful when the meter is hard to see. It was a bit dazzling, so I adjusted the masking tape a little.
This review is about item#45521612.
For inspection on the back of the PC
5
From Japan
On 2018-01-19 16:29:18
Because the depth of homebrew desktop PC is 60 cm and there is considerable size, The arm is long and just good for inspection. Also, it has a powerful light, so it is very convenient.
This review is about item#45521612.
Machine maintenance
4
From Japan
On 2017-12-29 01:16:35
The size of the mirror and the size of the LED light are very good, but the mechanism of the angle adjustment moved a bit more smoothly and it was without complaint. Even if you adjust it, it will not be a nice feeling.
This review is about item#45521612.
Machining center centering work
2
From Japan
On 2017-12-01 14:33:42
Although it is not bad, there was sometimes only one LED attached.
This review is about item#45521612.

Related Products