Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titan Coat Diamond Disc

4.41 (34)
Diamond Width(mm)
20
Surface Processing
Titanium coating
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
15000
Hole Diameter (phi mm)
20 (included ring 15)
Thickness (mm)
1.3
Grain Size
#150
Specification
Polishing / cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MTD100TIN 45521637 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.41
34 Customer Reviews
The reviews are automatic translation.
Tipping saw, to sharpen pruning shears.
5
From Japan
On 2018-06-22 09:58:50
I used to buy it at home center before, but when I purchased it and used it, there was a remarkable difference. I bought it and was right!
This review is about item#45521637.
Cutting of PVC pipe
5
From Japan
On 2018-05-05 04:37:09
Even if PVC pipe is cut, the cut surface will melt without cutting. Although it is irrelevant to the quality of this product, it is difficult for me amateur to cut straight on the structure of the tool called a grinder.
This review is about item#45521637.
Polishing grass clipper chip saw
5
From Japan
On 2018-01-17 17:06:57
The polishing time can be finished earlier than the polishing disk used until now.
This review is about item#45521637.
Chip polishing of mowing machine disk
5
From Japan
On 2017-11-21 16:20:31
It is going to be scraped. I will try using it from now. I tried disposing the disc, but since it is a waste of about 3000 yen, I will try it all together. Result later.
This review is about item#45521637.
Rebuild the tip saw
3
From Japan
On 2017-08-10 23:19:43
Although I used a high one, I am exchanging regularly with cheap goods because it is a consumable item anyway.
This review is about item#45521637.
Plastic pipe cut etc.
5
From Japan
On 2017-07-27 15:33:37
You can use it without problems. I will be using this again.
This review is about item#45521637.
Grinding knives blade
5
From Japan
On 2017-06-22 15:52:23
It has a grinding power and it helps to cut and correct unbalanced worn blade of kitchen knife.
This review is about item#45521637.
Axes, sickle's sharpening
5
From Japan
On 2017-04-25 09:15:24
Until now, I tried repeatedly by using a grindstone, but I was mourning, but that was no longer necessary. I do not sharpen knives.
This review is about item#45521637.
Grinding of the mower blade
4
From Japan
On 2017-03-17 19:09:20
Attached to Thunder, polishing a sharp tip with a hand sharp cutting edge, the sharpness revived.
This review is about item#45521637.
When sharpening a carbide tip
5
From Japan
On 2017-03-08 20:07:06
Like other diamond discs, carbide chips can also be grinded without problems. Because the price is cheap, cost performance is good.
This review is about item#45521637.

Related Products