Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DAILOVE

Purpose
Disinfection work in machine operation, printing industry, iron industry, coating industry, automotive plant, gas station, repair shop, woodworking, and agriculture pest control
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.6 100% cotton (hosiery) 7.0 23.5 S (Including lining) about 0.9 1Pair 1 220 45521892 26.99 SGD
In stock
12.9 100% cotton (hosiery) 8.1 26.0 S (Including lining) about 0.9 1Pair 1 220 45521926 24.99 SGD
Shipped after 2018-06-28
11.1 100% cotton (knit) 7.6 24 M About 0.9 (including lining) 1Pair 1 220 45521901 23.99 SGD
In stock
11.3 100% cotton (knit) 7.8 26 L (Including lining) about 0.9 1Pair 1 220 45521917 23.99 SGD
In stock
ADD TO CART

Related Products