Buy more than* S$200* and get FREE SHIPPING

Cooler Cap

4.00 (2)
Color
New White
Material
ABS resin
...see all>
Product Options
ADD TO CART
Compatible Pipe Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VP100 (inner diameter 100 x OD 114) 99 90 130 1PC 1 DK100AC6 02286445 -
Discontinued
[x]
SU75 (inner diameter 75 x OD 80) 74.5 66.5 108 1PC 1 DK75AC6 02286427 4.99 SGD
In stock
SU100 (inner diameter 100 x OD 106) 99 90 130 1PC 1 DK100AC6 02286436 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of cooler cap
4
From Japan
On 2016-08-16 16:49:02
It is cheap and functional enough. I am glad that the workmanship that can shorten the tube is done.
This review is about item#2286427.
Rehome
4
From Japan
On 2016-02-16 17:00:50
cheap
This review is about item#02286427.

Related Products