Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Cooler Cap

3.75 (4)
Material (flange)
AES resin
Material (packing)
Elastomer
Materials (cap)
AES resin
Dimensions E (mm)
50
Dimensions D (mm)
5
Dimension F (mm)
55
...see all>
Product Options
ADD TO CART
Compatible Pipe Color TRUSCO Part Number 2014 TRUSCO Published Page Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Color TRUSCO Part Number 2014 TRUSCO Published Page Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VU50 (inner diameter phi56) Silver gray - - 75 63 55 1PC 1 SH-CCP56 45522136 3.99 SGD
In stock
VP65 (inner diameter phi67) Silver gray - - 89 74 66 1PC 1 SH-CCP67 45522145 4.99 SGD
In stock
SU50 (inner diameter phi50) SilverGray 406-4461 1-1900 67 57 49 1PC 1 SH-CCP50 45522127 3.99 SGD
In stock
SU100 (inner diameter phi100) SilverGray 406-4453 1-1900 136 107 99 1PC 1 SH-CCP100 45522163 5.99 SGD
In stock
SU75 (inner diameter phi75) Silver gray - - 112 82 74 1PC 1 SH-CCP75 45522154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When changing the cross of the room
4
From Japan
On 2018-05-02 00:25:23
Purchased to replace the cooler cap that turned yellow due to aged deterioration. The installation item was cream color, but this one is close to white. I think it is somewhat cheaper than DOIT.
This review is about item#45522163.
Close the hole for the cooler
5
From Japan
On 2018-03-06 21:42:30
Easy to install, the finish was finished very beautifully.
This review is about item#45522163.
Cosmetic of penetrating part after air conditioner relocation work
1
From Japan
On 2013-10-21 15:52:37
The body and removable lid will not become Tsuraichi. It will float about 1.5 mm. I thought that it was a defective item, but since the four items I purchased were the same, I think that this is the specification. The appearance is quite bad.
This review is about item#45522154.
Close air conditioner hole
5
From Japan
On 2013-06-19 18:02:19
Purchased for 50 mm because it was hard to sell. Although I do not know the durability, I could install it without problems.
This review is about item#45522127.

Related Products