Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

11P Hex Shank Titanium Coated Drill and Step Bit

3.38 (24)
Material
High-speed steel / HSS
Set Contents
Hexagonal axis titanium coated drill 6.35mm Shank Diameter phi 1.5, 2.0, 2.5, 3.0, 3.2, 3.5, 4.0, 4.5, 4.8, hexagonal axis titanium coating step bit nine stages each one 5.0mm (phi4.0, 5.0, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, 12.0mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(11PC) 1 - 45522276 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 5
2 star 0
1 star 7
Review Rating: 3.38
24 Customer Reviews
The reviews are automatic translation.
Processing of laboratory instruments
5
From Japan
On 2018-02-21 16:22:20
It is very convenient that a step drill becomes a set for a straight drill. The price is reasonable and very useful. I thought that I wanted it for individuals not for work, but it is regrettable that handling is over. I confirmed the substitute, but I am a bit disappointed with a set of straight drills.
This review is about item#45522276.
For drilling work
5
From Japan
On 2017-11-28 22:06:03
It is still unused, but it was cheap so I think I can get original just by being able to use it once or twice.
This review is about item#45522276.
When drilling
1
From Japan
On 2017-09-15 10:41:46
3 mm or less is not usable. It broke soon. Even though titanium coating is applied, I think it is a matter of the material before that. I do not use it because I do not use 3 mm or more. As a result, I used a regular steel drill. For professional use it is not usable, it is for amateur DYI to the last. Especially, it is not suitable for torquey impact and drill driver.
This review is about item#45522276.
Mainly for drilling of wood
5
From Japan
On 2017-06-15 08:10:09
As of now I can use it normally. It is relatively inexpensive, has step bits, it is useful.
This review is about item#45522276.
For metal processing
3
From Japan
On 2017-04-14 21:34:05
Purchased for metalworking finish. Especially the step bit is a hexagonal axis, it is easy to detach and increase work efficiency. It is useful for deburring of the cut surface.
This review is about item#45522276.
During machine operation
5
From Japan
On 2017-02-27 17:56:30
I think that performance is sufficient for price. It is a compact, portable, good price and it does not hesitate to buy again even if it breaks.
This review is about item#45522276.
Drill holes for tapping iron
5
From Japan
On 2017-02-25 19:45:24
It was good to use it well. I am using it for punching holes in tap pins.
This review is about item#45522276.
When creating the test tool
5
From Japan
On 2017-02-25 16:40:02
Even though each size is aligned, Takeko naka is still a big success!
This review is about item#45522276.
When preparing pilot holes such as rafters
3
From Japan
On 2016-12-27 09:43:50
Used by attaching to the impact driver. The axis of the center is slightly misaligned. While pushing it will shake it.
This review is about item#45522276.
Woodwork assembly
5
From Japan
On 2016-07-11 10:51:55
It is good that the step bit is set.
This review is about item#45522276.

Related Products